Shop All Peelers, Cutters and Slicers
Dexter Russell
S11814Dh 14In. Double Handle Cheese Kn
Mfr # 09223
Zoro # G0682949
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- NSF Certified Yes
- Handle Material Plastic
- Finger Guard Included Yes
- Edge Style Honed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 09223
- Zoro # G0682949
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Cheese Knife |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Plastic |
Finger Guard Included | Yes |
Edge Style | Honed Edge |
Knife Type | Cheese Knife |
Number of Implements | 1 |
Description
Cheese Knife, Edge Style Honed Edge, Knife Type Cheese Knife, Blade Material Steel, Handle Color White, Overall Length 25 7/8 in, NSF Certified Yes, Handle Material Plastic, Blade Length 14 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control Brd Assy Power H3E/H5E/H5X W/Temp Dspl Ce (50550.1000)
- JELL-O Jell-O Instant Vanilla Pudding 1.75lbs, PK12 (10043000832728)
- TABLECRAFT Flatware Cylinder, SS, 4.5"X4.5"X5.5" (34)
- CLEVELAND Blower Motor Kit (110683)
- DEXTER RUSSELL Stiff Pan Scraper 4 In (16060)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- DEXTER RUSSELL Flexible Mixing Knife 3 In X -5/8 In (55211)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- DEXTER RUSSELL Garnishing Tools W/Bag 7 Pc (20207)
- DEXTER RUSSELL Poultry Pinner 25 In (11073)
- GOODCOOK Peeler Y-Shaped (20354)
- Dexter Russell Peelers, Cutters and Slicers