Shop All Peelers, Cutters and Slicers
Dexter Russell
S104 Parers 3 Pack
Mfr # 15383
Zoro # G1025346
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Plastic
- NSF Certified Yes
- Finger Guard Included Yes
- Knife Type Paring Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15383
- Zoro # G1025346
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Paring Knife |
Handle Color | White |
Handle Material | Plastic |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Paring Knife |
Number of Implements | 3 |
Edge Style | Honed Edge |
Description
Paring Knife, Edge Style Honed Edge, Knife Type Paring Knife, Blade Material Steel, Handle Color White, Blade Type Cook's Style, Overall Length 8 3/4 in, NSF Certified Yes, Handle Material Plastic, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 3, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V8 V8 Strawberry Kiwi 16 oz. Bottle, PK12 (000014655)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- TURBO AIR Sensor - Blue/White (30227Q1300)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- DEXTER RUSSELL Pizza Cutter 275 In (18030)
- DEXTER RUSSELL Sheath For 5 In Produce Knife (20560)
- DEXTER RUSSELL Clam Knife 3 In (10010)
- DEXTER RUSSELL Stiff Pan Scraper 4 In (16060)
- DEXTER RUSSELL Garnishing Tools W/Bag 7 Pc (20207)
- DEXTER RUSSELL Scalloped Roast Slicer 12 In (29353)
- GOOD COOK Apple Wedger Red (10600)
- Dexter Russell Peelers, Cutters and Slicers