Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Round Point Skiver 6-5/8 In
Mfr # 75290
Zoro # G3191295
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 6-1/2"
- Overall Length 10"
- Includes Handle;Blade options square, rounded, curved, flexible, and stiff
- Features Durable hardwood handles are rounded for a comfortable fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 75290
- Zoro # G3191295
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 6-1/2" |
Overall Length | 10" |
Details
Blade Material | Carbon Steel |
Includes | Handle;Blade options square, rounded, curved, flexible, and stiff |
Features | Durable hardwood handles are rounded for a comfortable fit |
Application | Cutting, trimming, layering, and splicing such materials as leather, rubber, and plastic. |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Skiver |
Knife Type | Round |
Description
Skiver, Knife Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- ECM INDUSTRIES Auto StripperCrimper (GS-394)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- Dexter Russell Drywall and Plastering Tools