Shop All Knives & Cutlery
Dexter Russell
Roast Slicer, 12 In, Straight, White
Mfr # 13453
Zoro # G2469756
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roast Slicer
- Blade Type Straight
- Blade Material High Carbon Steel
- Length 12 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 13453
- Zoro # G2469756
- UPC # 092187134531
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Chef/Utility Knife |
Type | Roast Slicer |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Slicer |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Chef/Utility Knife, Knife Type Slicer, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 17 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 12 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION FOODS Mission Foods Tri-Color Triangle Tortilla Chips 2lbs Bag, PK6 (8613)
- ECO-PRODUCTS GreenStripe Renewable/Compostable Cold Cups, 16oz, PK50 PK (EP-CC16-GSPK)
- ICE-O-MATIC Leg Leveler (1011448-79)
- KOLPAK Trim, Header (36-1/2") (24209-1075)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black (83103)
- DEXTER RUSSELL Utility Knife, Food Processing, 6 In, White (13303)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- DEXTER RUSSELL Trim Knife, Orange, 2-1/2 In. (11253)
- DEXTER RUSSELL Paring Knife, 3-1/2" (30500)
- DEXTER RUSSELL Flexible Mixing Knife 4 In X -3/4 In (55221)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- Dexter Russell Knives & Cutlery