Shop All Peelers, Cutters and Slicers
Dexter Russell
Roast Slicer 12 In
Mfr # 31607
Zoro # G3212310
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 31607
- Zoro # G3212310
- Country of Origin Japan
- Category Peelers, Cutters and Slicers
Details
Item | Roast Slicer 12 In |
Description
Roast Slicer 12 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAYS Lay's BBQ Potato Chips 1.5 oz. Bags, PK64 (44358)
- GLOBE Pin (X30028)
- ARGO Corn Starch 35 oz., 6PK (RGOCS635)
- GATORADE Sports Drink, Sugar Free, Orange, 24 PK (04318)
- DEXTER RUSSELL Pizza Cutter 5 In (18013)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- DEXTER RUSSELL Flexible Pan Scraper 3 In (50401)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- DEXTER RUSSELL 4 in Green Pizza Cutter (P177AG-PCP)
- MICROPLANE Microplane 44002 No.44002 Fine Grater (5272968)
- Dexter Russell Peelers, Cutters and Slicers