Shop All Knives & Cutlery
Dexter Russell
Poultry Knife, 2 1/2 In, Ergo, Trimmer
Mfr # 11183
Zoro # G0832212
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poultry Trimming Knife
- Blade Type Honed
- Length 2 1/2 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 11183
- Zoro # G0832212
- UPC # 092187111839
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 2 1/2 in |
Details
Item | Boning Knife |
Type | Poultry Trimming Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 7 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 2 1/2 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Galley 3 Wrm-Cdbc/Cwt/Vp17 (24785.0002)
- ACCUREX Assembly, Grease Trap W/O Absorber (475538)
- FOOD SHOULD TASTE GOOD Food Should Taste Good Multigrain Tortilla Chips 1.5 oz. Bag, PK24 (21908-81233)
- GLOBE FOOD EQUIPMENT Knife Cover Insert (59-A)
- DEXTER RUSSELL Dexter Russell - Cook's Knife, High Carbon Steel, Stamped, White Handle, 8inL (31600)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Knife, Net (15403)
- DEXTER RUSSELL Knife, Fillet (10213)
- DEXTER RUSSELL Butcher Steel 12 In (07281)
- DEXTER RUSSELL Sharpening Steel, SS, Smooth, 10 In, Green (07820)
- ZWILLING J.A. HENCKELS Knife, Butcher, 8" L, Black Handle (32206-204)
- Dexter Russell Knives & Cutlery