Shop All Serving Utensils
This Product is Discontinued
Dexter Russell
Pot Fork, 10 In, White (Discontinued)
Mfr # 14433
Zoro # G3381962
This Product is Discontinued
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stain Free High Carbon Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe No
- Utensil Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 14433
- Zoro # G3381962
- UPC # 092187144332
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 10 in |
Utensil Width | 2 in |
Details
Item | Meat Fork |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stain Free High Carbon Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | No |
Utensil Handle Color | White |
NSF Certified | Yes |
Utensil Color | White |
Description
Meat Serving Fork, Color White, NSF Certified Yes, Overall Length 10 in, Material High Carbon Steel, Number of Tines 2, Product Type Meat Serving Fork
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.