Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Rocker 20 In
Mfr # 18053
Zoro # G1023307
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Polypropylene
- NSF Certified Yes
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18053
- Zoro # G1023307
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Details
Item | Pizza Rocker Knife |
Handle Color | Black |
Handle Material | Polypropylene |
NSF Certified | Yes |
Number of Blades | 1 |
Description
Pizza Rocker Knife, Handle Material Polypropylene, Number of Handles 2, Number of Blades 1, Blade Length 20 in, Product Type Pizza Rocker Knife, Blade Diameter Not Applicable, Blade Material Steel, Handle Color Black, Handle Length 5 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- CARLISLE FOODSERVICE Tumbler, 22 oz., Clear, PK24 (582207)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- LAMBRO Lambro 351GR/351G Wall Cap, Plastic, Gray, For Round Ducts (351GR/351G)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (31642)
- DEXTER RUSSELL Broiler Fork 22 In (14050)
- DEXTER RUSSELL Cut And Gut Knife, Carded 5 In (28383)
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- DEXTER RUSSELL Pizza Cutter 275 In (18030)
- LIFETIME Egg Slicer Abs/Ss Red (KE135OHERA)
- Dexter Russell Peelers, Cutters and Slicers