Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Cutter, Red Handle 4 In
Mfr # 18023R
Zoro # G1023340
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Pizza Cutter, Red Handle 4 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18023R
- Zoro # G1023340
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Pizza Cutter, Red Handle 4 In |
Product Type | Pizza Cutter, Red Handle 4 In |
Description
Pizza Cutter, Red Handle 4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Grill Turner, High Heat 8 In X 3 In (19693H)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- NESCAF Clasico Dark Roast Instant Coffee, 8 oz, 12PK (12524962)
- KIKKOMAN Kikkoman Red Oyster Flavored Sauce 5lbs, PK6 (01538)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (31644)
- DEXTER RUSSELL Pizza Cutter 4 In (18023)
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- DEXTER RUSSELL Scalloped Slicer 12 In (31605)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- DEXTER RUSSELL Sandwich Spreaders 35 In 3 Pack (18183)
- STARFRIT Apple Pro Peeler (93013-006-EXP1)
- Dexter Russell Peelers, Cutters and Slicers