Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Cutter, Black Handle 4 In
Mfr # 31631
Zoro # G3605896
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Handle Material Polypropylene
- NSF Certified Yes
- Number of Blades 1
- Blade Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31631
- Zoro # G3605896
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Blade Diameter | 4 in |
Details
Item | Pizza Cutter Wheel |
Handle Color | Black |
Handle Material | Polypropylene |
NSF Certified | Yes |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Handle Material Polypropylene, Number of Handles 1, Number of Blades 1, Blade Length Not Applicable, Product Type Pizza Cutter Wheel, Blade Diameter 4 in, Blade Material Stain Free High Carbon Steel, Handle Color Black, Handle Length 4 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Thermostat, Gas, 650F , Fdth (AS-M1005X)
- AMERICAN RANGE Thermostat Rx, 3/8 X 5, 36 (A50400)
- CUISINARTRP 2PK Repl WTR Filter (DCC-RWF)
- ALLPOINTS Divider Bar (7 Ft, S/S) (266173)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- DEXTER RUSSELL Sandwich Spreaders 35 In 3 Pack (18183)
- DEXTER RUSSELL Bakers Spatula 8 In (17443)
- DEXTER RUSSELL S170L Spreaders 3 Pack (18293)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- DEXTER RUSSELL Scall Utility Slicer, Black Handle 8 In (24253B)
- JACCARD Grater Fine - MicroEdge Technology (201201GF)
- Dexter Russell Peelers, Cutters and Slicers