Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Cutter 5 In
Mfr # 18013
Zoro # G1023395
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- NSF Certified Yes
- Handle Material Polypropylene
- Blade Diameter 5 in
- Number of Blades 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18013
- Zoro # G1023395
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Blade Diameter | 5 in |
Details
Item | Pizza Cutter Wheel |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Handle Material Polypropylene, Number of Handles 1, Number of Blades 1, Blade Length Not Applicable, Product Type Pizza Cutter Wheel, Blade Diameter 5 in, Blade Material Stain Free High Carbon Steel, Handle Color White, Handle Length 5 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBYS Potato Libby Diced 102 oz., PK6 (F003710096225)
- ACCUREX Mtr, Mc, F0420B4380 (315035)
- DIXIE Dome Drink-Thru Lids, Fits 10 oz to 16 oz PerfecTouch; 12 oz to 20 oz WiseSize Cup, White, 50PK (9542500DX)
- GLOBE Upper Element (U03061225118)
- DEXTER RUSSELL Scalloped Roast Slicer 12 In (29353)
- DEXTER RUSSELL Clam Knife 3 In (10010)
- DEXTER RUSSELL Offset Spatula 8 In (17623)
- DEXTER RUSSELL Selecting Hook 20 In (42033)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- PRINCE CASTLE Wedger-Citrus 8 Cut For - Part# Cw6 (CW6)
- Dexter Russell Peelers, Cutters and Slicers