Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Blade Only 5 In
Mfr # 18020
Zoro # G1023386
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pizza Blade Only 5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18020
- Zoro # G1023386
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Pizza Blade Only 5 In |
Product Type | Pizza Blade Only 5 In |
Description
Pizza Blade Only 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- CINNAMON TOAST CRUNCH 25% Less Sugar Whole Wheat Rice Cereal With Cinnamon Bowlpak 1oz., PK96 (16000-29444)
- QUEST Protein Bar Value Pack, Chocolate Chip Cookie Dough, Cookies and Cream, 212 oz Bar, PK14, 14PK (849)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (19783)
- DEXTER RUSSELL Poultry Pinner 25 In (11073)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- DEXTER RUSSELL Cooks Style Parer 325 In (15120)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- DEXTER RUSSELL Hamburger Trowel 4 In X 5 In (16530)
- CHEF N Chefn 102-239-011 VeggiChop Hand-powered Vegetable Chopper Assorted (6305916)
- Dexter Russell Peelers, Cutters and Slicers