Shop All Peelers, Cutters and Slicers
Dexter Russell
Pizza Blade Only 4 In
Mfr # 18010
Zoro # G3212609
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pizza Blade Only 4 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18010
- Zoro # G3212609
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Pizza Blade Only 4 In |
Product Type | Pizza Blade Only 4 In |
Description
Pizza Blade Only 4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Blanket Sound (1172015)
- ALLIANCE ASSY MOTOR & PULLEY-240/50 (D505843P)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- READY ACCESS Quartz Lamp (85129100)
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (17040)
- DEXTER RUSSELL Clam Knife 3 In (10700)
- DEXTER RUSSELL Offset Spatula 5 In (17603)
- DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In (30407)
- DEXTER RUSSELL Mini Turner 25 In (19663)
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- PRINCE CASTLE Lettuce Cutter Sk For - Part# Pcskk-2 (PCSKK-2)
- Dexter Russell Peelers, Cutters and Slicers