Shop All Serving Utensils
Dexter Russell
Pie Server Stainless Steel Pie Server 11", Commercial Use
Mfr # 31427
Zoro # G3524416
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Stainless steel
- Overall Length 11"
- Application Commercial Use
- Blade Type Pie Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31427
- Zoro # G3524416
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 11" |
Details
Item | Stainless Steel Pie Server 11 In |
Blade Material | Stainless steel |
Handle Material | Stainless steel |
Application | Commercial Use |
Blade Type | Pie Server |
Description
Stainless Steel Pie Server 11 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRST EASE Drink Mix Grape 8.6 oz., PK12 (50919)
- LOGO BRANDS Auburn 15oz Stripe Mug (110-C15SM)
- CECILWARE Large Seat Cup (X014A)
- THICK & EASY Thick & Easy Sugar Free Peach Mango Nectar Consistency 46 oz., PK6 (79018)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- DEXTER RUSSELL Fruit And Vegetable Server 9 In (31433)
- DEXTER RUSSELL Meat Cleaver, 7 In (08070)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- DEXTER RUSSELL Mother Russell Spreader 45 In (18283)
- METROKANE Winged Corkscrew Rabbit (W4041N)
- Dexter Russell Serving Utensils