Shop All Utility Knives
Dexter Russell
Paring Knife Scalloped, 7" L
Mfr # 31612
Zoro # G3524495
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Handle Material Polypropylene
- Blade Type Scalloped
- Overall Length 7"
- Application Commercial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31612
- Zoro # G3524495
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7" |
Details
Blade Material | High Carbon Steel |
Handle Material | Polypropylene |
Blade Type | Scalloped |
Application | Commercial Use |
Handle Type | Slip Resistant |
Item | Paring Knife |
Description
Paring Knife, Blade Type Scalloped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- MITUTOYO Vernier Caliper (160-102)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Stiff Narrow Boning Knife 6 In Narrow, 11" L (31617)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Square Tip Shop Knife Square Point, 7-3/4" L (75440)
- DEXTER RUSSELL Narrow Fillet Knife 8 In Narrow, 13" L (31609)
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- Dexter Russell Utility Knives