Shop All Knives & Cutlery
Dexter Russell
Paring Knife 3 In
Mfr # 15012
Zoro # G1025678
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15012
- Zoro # G1025678
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Paring Knife 3 In |
Description
Paring Knife 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- POPCORN INDIANA Snack Popcorn Black And White Chocolate Drizzle 6 oz., PK12 (8435710056)
- AIR KING Air King SP2430W Range Hood Backsplash, Steel, White, Powder-Coated (SP2430W)
- WHIRLPOOL Door Handle (98004942)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- DEXTER RUSSELL Paring Knife, Green Handle, 3-1/2" (36000G)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (13390)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Yellow (12433Y)
- DEXTER RUSSELL Butcher Steel 12 In (07281)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17540-133)
- Dexter Russell Knives & Cutlery