Shop All Knives & Cutlery
Dexter Russell
Paring Knife, 3-1/4" L, SS Blade, Red
Mfr # 15303R
Zoro # G9887781
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paring
- Blade Material Stainless steel
- Length 3 1/4 in
- Handle Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 15303R
- Zoro # G9887781
- UPC # 092187570179
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Paring Knife |
Type | Paring |
Blade Type | Honed |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Red |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Paring Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color Red, Blade Type Honed, Overall Length 7 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIND Minis Chewy, Peanut Butter, 0.81 oz, PK10 (27895)
- LANCER Bib Pump, Hi Alt, Flojet, No Fi, #T5000-193 (T5000-193)
- KRAFT Kraft Easy Macaroni & Cheese Single Serve 12.9 oz. Box, PK8 (10021000671486)
- TURBOCHEF Interlock Switch For - Part# Tbc102012 (TBC102012)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Green (15303G)
- DEXTER RUSSELL Knife, Paring (15271)
- DEXTER RUSSELL Paring Knife, Green Handle, 3-1/2" (36000G)
- DEXTER RUSSELL Utility Knife, Food Processing, 6 In, White (13303)
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot (27043)
- Dexter Russell Knives & Cutlery