Shop All Knives & Cutlery
Dexter Russell
Paring Knife, 3-1/4" L, SS Blade, Blue
Mfr # 15303C
Zoro # G9887775
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paring
- Blade Material Stainless steel
- Length 3 1/4 in
- Handle Polypropylene
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15303C
- Zoro # G9887775
- UPC # 092187570155
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Paring Knife |
Type | Paring |
Blade Type | Straight |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Blue |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Knife Type | Paring Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color Blue, Blade Type Straight, Overall Length 7 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC CUT OFF TOOL 3" ONYX (AO208)
- APW WYOTT Countertop Warmer, 22 Qt (W-3VI)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- TRUE Bushing - Nylon (E811217)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Green (15303G)
- DEXTER RUSSELL Breaking Knife 6 In (26993)
- DEXTER RUSSELL Sharpening Steel, SS, Course, 10 In, Green (07830)
- DEXTER RUSSELL Dexter Russell - Cooks Style Paring Knife, High Carbon Steel, Black Handle, 3-1/4inL (24333)
- DEXTER RUSSELL Butcher Steel 12 In (07281)
- Dexter Russell Knives & Cutlery