Shop All Utility Knives
Dexter Russell
Parer 3.5 In Parer, 7" L
Mfr # 29473
Zoro # G3524370
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Parer
- Handle Type Comfort and Soft
- Application General Purpose
- Overall Length 7"
- Blade Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 29473
- Zoro # G3524370
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7" |
Details
Blade Type | Parer |
Handle Type | Comfort and Soft |
Item | Parer 3.5 In |
Application | General Purpose |
Blade Material | High Carbon Steel |
Description
Parer 3.5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- BETA Wrench w/High Torque Handle, 3/16" (000960674)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- DEXTER RUSSELL Flexible Narrow Boning Knife 5 In Narrow, 10" L (31613)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- Dexter Russell Knives, Cutters & Snips