Shop All Utility Knives
Dexter Russell
Parer 3.25 In Parer, 7-1/2" L
Mfr # 24353
Zoro # G3524337
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Handle Type Non-Slip Grip
- Application kitchen Environments
- Blade Material High Carbon Steel
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 24353
- Zoro # G3524337
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7-1/2" |
Details
Handle Type | Non-Slip Grip |
Application | kitchen Environments |
Blade Material | High Carbon Steel |
Item | Parer 3.25 In |
Handle Material | Rubber |
Blade Type | Parer |
Description
Parer 3.25 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-C (C18031)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 11/64 (C22695)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Boning Knife Narrow, 11" L (31614)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- Dexter Russell Knives, Cutters & Snips