Shop All Cooking Utensils
Dexter Russell
Pancake Turner 4 In X 25 In
Mfr # 19720
Zoro # G1024147
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pancake Turner 4 In X 2.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 19720
- Zoro # G1024147
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Pancake Turner 4 In X 2.5 In |
Product Type | Pancake Turner 4 In X 2.5 In |
Description
Pancake Turner 4 In X 25 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Motor 230V (85143)
- STAR MANUFACTURING Rocker Switch 7/8 X 1-1/2 Spst (2E-70411)
- HAMILTON BEACH Cup Guide Assy (990043400)
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- DEXTER RUSSELL Turner, 8" X 3", Red (S286-8R)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- DEXTER RUSSELL Steak Turner, High Heat 8 In X 4 In (19733H)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (19690)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (31641)
- LODGE MANUFACTURING 2PK REDBLK Pan Scraper (SCRAPERCOMBO)
- Dexter Russell Cooking Utensils