Shop All Knives & Cutlery
Dexter Russell
Oyster Knife, Boston Pattern 3 In
Mfr # 10493
Zoro # G1025626
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Handle Color White
- NSF Certified Yes
- Handle Material Polypropylene
- Finger Guard Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 10493
- Zoro # G1025626
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Oyster Knife |
Blade Type | Curved |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Oyster Knife |
Number of Implements | 1 |
Edge Style | Honed Edge |
Description
Oyster Knife, Edge Style Honed Edge, Knife Type Oyster Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 7 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Thermostatk, 3/16 X 11-5/8, 42 For - Part# 2T38968 (2T38968)
- HENNY PENNY 251 Thermal Joint Compound (MS01-368)
- AMANA Grease Shield (53001556)
- JOHNSON CONTROLS Control, Fan Cycle 100/400 Psi (P70AA-118)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- DEXTER RUSSELL Cooks Knife 6 In (12603)
- DEXTER RUSSELL Boning Knife, Hollow Ground 6 In (01173)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- DEXTER RUSSELL Scalloped Cooks Knife 10 In (12453)
- NATIONAL PRESTO Knife Shrpnr 2 Stage (08800)
- Dexter Russell Knives & Cutlery