Shop All Peelers, Cutters and Slicers
Dexter Russell
Offset Spatula 8 In
Mfr # 17623
Zoro # G0682897
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Offset Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17623
- Zoro # G0682897
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Offset Spatula |
Product Type | Offset Spatula |
Description
Offset Spatula, Product Type Offset Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Bulb Light 23 Inch (31928)
- CROWN STEAM O-Ring1-1/2D-Ostem Cr# 3-Dv16 (9207-1)
- ALLPOINTS Leveler, Non-Skid 1/4-20 Thd (1211115)
- MELITTA Coffee Fltr Jr 100Ct (62912)
- DEXTER RUSSELL Tiger Edge Slicer 8 In (24293)
- DEXTER RUSSELL S170L Spreaders 3 Pack (18293)
- DEXTER RUSSELL Cutlery Set 3 Pc (20503)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (31642)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (31644)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10151)
- BLOOMFIELD Potato Cutter 3/8 Vol For - Part# Blm47713 (BLM47713)
- Dexter Russell Peelers, Cutters and Slicers