Shop All Knives & Cutlery
Dexter Russell
Offset Sandwich Knf, Black Hdle 9 In
Mfr # 24423B
Zoro # G1021749
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scalloped
- Handle Color Black
- NSF Certified Yes
- Metal Detectable No
- Edge Style Honed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24423B
- Zoro # G1021749
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Sandwhich Knife |
Blade Type | Scalloped |
Handle Color | Black |
NSF Certified | Yes |
Metal Detectable | No |
Edge Style | Honed Edge |
Finger Guard Included | Yes |
Knife Type | Offset Knife |
Number of Implements | 1 |
Description
Sandwhich Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Scalloped, Overall Length 14 in, NSF Certified Yes, Handle Material Rubber, Blade Length 9 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Spark Ignition Cable (106495)
- FAIRBURY Bacon Imitation Bits 16 oz., PK12 (F415018)
- SUNKIST 8-Wedge Blade Cup With Cover (S-29B)
- HOBART Cooler Control (00-267275)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (03203)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10803)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (13390)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Red (13313R)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- MASTER GRADE I.O. SHEN Master Grade 3 Knife Gift Set (742666)
- Dexter Russell Knives & Cutlery