Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Offset Palette Knife 3 In
Mfr # 55061
Zoro # G3525396
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3"
- Overall Length 6"
- Includes Handle
- Features Flexible tapered blade, w rounded tips
- Application Mixing paint, colors, mediums, additives, paste, and pigments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 55061
- Zoro # G3525396
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 3" |
Overall Length | 6" |
Details
Includes | Handle |
Features | Flexible tapered blade, w rounded tips |
Application | Mixing paint, colors, mediums, additives, paste, and pigments |
Number of Pieces | 1 |
Item | Offset Palette Knife 3 In |
Description
Offset Palette Knife 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs (J72104)
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W, Laser Color: Red (PLS 5R KIT)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- WARNER ProGrip 2-1/4 in. 5-in-1 Glazier Knife (90189)
- Dexter Russell Drywall and Plastering Tools