Shop All Knives & Cutlery
Dexter Russell
Narrow Fillet Knife 9 In
Mfr # 24123
Zoro # G1021861
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 24123
- Zoro # G1021861
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Narrow Fillet Knife 9 In |
Description
Narrow Fillet Knife 9 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMILY CHOICE Licorice, Classic Black Flavor, 7 oz (1118)
- JOHNSON CONTROLS Orifice (Lp) 3/16 .012 (Y90EA-4609D)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- NESTLE No-Sugar-Added Hot Cocoa Mix Envelopes, Rich Chocolate, 0.28 oz, PK30 (61411)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Knife, Paring (15271)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF, Red Dot (27033)
- DEXTER RUSSELL Cooks Knife 6 In (12603)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, NSF, Blue Dot (27023)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- Dexter Russell Knives & Cutlery