Shop All Utility Knives
Dexter Russell
Narrow Fillet Knife 7 In Narrow, 12" L
Mfr # 31608
Zoro # G3524468
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Handle Type Slip Resistant
- Blade Type Narrow
- Application Commercial Use
- Blade Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31608
- Zoro # G3524468
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 12" |
Details
Handle Material | Polypropylene |
Handle Type | Slip Resistant |
Blade Type | Narrow |
Application | Commercial Use |
Blade Material | High Carbon Steel |
Item | Narrow Fillet Knife 7 In |
Description
Narrow Fillet Knife 7 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Prick Punch, 1/4 Tip x 4" L (539)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- ASTRO PNEUMATIC DRILL 1/2" REV AIR XHD (AO527C)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- DEXTER RUSSELL Sandwhich Knife Scalloped, 13" L (31606)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- Dexter Russell Utility Knives