Shop All Peelers, Cutters and Slicers
Dexter Russell
Mini Turner 25 In
Mfr # 19663
Zoro # G3212645
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mini Turner 2.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19663
- Zoro # G3212645
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Mini Turner 2.5 In |
Product Type | Mini Turner 2.5 In |
Description
Mini Turner 25 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG M Childs White Chef Coat (2136WHTKM)
- EL YUCATECO Red Haberno Hot Sauce 4 fl. oz., PK12 (10816493010016)
- KARAT Black Disposable Forks, PK1000 (U2010B)
- ALLIANCE KIT, CATCH DOOR (70482901)
- DEXTER RUSSELL Carver Fork 105 In (14070)
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- DEXTER RUSSELL 4 Inch Griddle Scraper (17353)
- DEXTER RUSSELL S170L Spreaders 3 Pack (18293)
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- COMMERCIAL 6 in Dough Scraper (85560)
- Dexter Russell Peelers, Cutters and Slicers