Shop All Peelers, Cutters and Slicers
Dexter Russell
Mini Turner 25 In
Mfr # 19660
Zoro # G3212636
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mini Turner 2.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 19660
- Zoro # G3212636
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Mini Turner 2.5 In |
Product Type | Mini Turner 2.5 In |
Description
Mini Turner 25 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Valve Check(Magni-Chek)4231W/C (762275)
- RSVP INTERNATIONAL Retro Glass S&P Set - Red, 2PK (RET-R)
- SQWINCHER Sports Drink Mix, 9.53 oz., Mix Powder, Regular, Assorted Flavors, 80 PK (159016007)
- TURBOCHEF Relay (101273)
- DEXTER RUSSELL Bakers Spatula 6 In (17413)
- DEXTER RUSSELL Duoglide Bread/Slicer 75 In (40023)
- DEXTER RUSSELL Carbon Lamb Skinner 5-1/4 In (26163)
- DEXTER RUSSELL Carver Fork 105 In (14070)
- DEXTER RUSSELL Scall Utility Slicer, Black Handle 8 In (24253B)
- DEXTER RUSSELL Flexible Pan Scraper 3 In (50401)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- Dexter Russell Peelers, Cutters and Slicers