Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Long Point Linoleum Knife 2-1/2 In
Mfr # 52140
Zoro # G3191216
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 2-1/2"
- Overall Length 7"
- Includes Handle
- Features Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 52140
- Zoro # G3191216
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2-1/2" |
Overall Length | 7" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue |
Number of Pieces | 1 |
Item | Linoleum Knife |
Description
Linoleum Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- DRILL AMERICA 1"-24 Carbon Steel Hex Die (DWTSH1-24)
- IRWIN 100' Pro BLU Chalk Reel (1932887)
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers