Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Long Point Linoleum Knife 2-1/2 In
Mfr # 52110
Zoro # G3191207
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 2-1/2"
- Includes Handle
- Features Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 52110
- Zoro # G3191207
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue |
Number of Pieces | 1 |
Item | Linoleum Knife |
Description
Linoleum Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- WILLIAMS Bahco Bimetal Holesaw 1in. (3830-25-VIP)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Offset Palette Knife 3 In (55061)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- Dexter Russell Drywall and Plastering Tools