Shop All Utility Knives
Dexter Russell
Linoleum Knife Curved, 8 1/2 in L
Mfr # 52100
Zoro # G9887669
original price:
$21.35
6% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Stores 0
- Overall Width 1 in
- Handle Material Wood
- Overall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 52100
- Zoro # G9887669
- UPC # 092187521003
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Blade Projection Length | 3 1/2 in |
Details
Blade Type | Curved |
Stores | 0 |
Item | Linoleum Knife |
Handle Material | Wood |
Overall Thickness | 1 in |
Handle Type | Contoured |
Blade Material | Steel |
Number of Blades Included | 1 |
Handle Color | Natural Wood |
Application | Industrial, Multipurpose |
Blade Change | Not Changeable |
Features | Honed Edge, Long Lasting Edge |
Number of Cutting Edges | 1 |
Includes Pocket Clip | No |
Blade Change Method | Non-Changeable |
Material Application | Linoleum, Vinyl |
Knife Type | Long Knife |
Blade Edge Type | Straight |
Tether Ready | No |
Handle Style | Ergonomic |
Description
Linoleum Knife, Blade Change Method Non-Changeable, Blade Material Steel, Blade Type Curved, Blade Edge Type Straight, Features Honed Edge, Long Lasting Edge, Handle Color Natural Wood, Handle Length 4 1/2 in, Handle Material Wood, Handle Style Ergonomic, Knife Type Long Knife, Material Application Linoleum, Vinyl, Number of Blades Included 1, Number of Cutting Edges 1, Overall Length 8 1/2 in, Overall Thickness 1 in, Overall Width 1 in, Tether Ready No, Includes Pocket Clip No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1910)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- NTN BEARING Bent Inner Tab Lock Washer, 55 mm Dia Bore, 81 mm OD, 67 mm Dia Face, 1.2 mm THK, Low Carbon Steel (AW11)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Bevel Black Blade 9 In X -3/4 In Beveled, 9" L (71180)
- DEXTER RUSSELL Clip Point Paring Knife 2.75 In Clip Point, 6-1/4" L (31366)
- DEXTER RUSSELL Cooks Style Parer, Black Handle 3.25 In Parer, 7-1/4" L (24333B)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- Dexter Russell Knives, Cutters & Snips