Shop All Utility Knives
Dexter Russell
Linoleum Knife Curved, 5 1/2 in L
Mfr # 52120
Zoro # G9887696
product price: $23.29
/ea
Sold in multiples of 2 for $46.58
$46.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Overall Width 1 in
- Overall Thickness 1 in
- Stores 0
- Application Industrial, Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 52120
- Zoro # G9887696
- UPC # 092187521201
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 5 1/2 in |
Blade Projection Length | 2 in |
Handle Length | 3 1/2 in |
Details
Number of Blades Included | 1 |
Overall Thickness | 1 in |
Item | Linoleum Knife |
Stores | 0 |
Application | Industrial, Multipurpose |
Blade Change | Not Changeable |
Blade Material | Steel |
Features | Honed Edge, Long Lasting Edge |
Blade Type | Curved |
Handle Material | Wood |
Handle Color | Natural Wood |
Handle Type | Contoured |
Number of Cutting Edges | 1 |
Handle Style | Ergonomic |
Blade Edge Type | Straight |
Knife Type | Long Knife |
Tether Ready | No |
Material Application | Linoleum, Vinyl |
Includes Pocket Clip | No |
Blade Change Method | Non-Changeable |
Description
The Dexter Russell 52120 Linoleum Knife is the ideal tool for cutting linoleum, vinyl tile and roofing. With a honed edge, this knife will give you a long lasting sharp edge. Designed to cut linoleum, vinyl tile or roofing, the curved blade of this utility knife has an overall length of 7 in. and an overall width of 1 in. The contoured hardwood handle offers a comfortable grip and comes with a natural finish. It also has a high carbon steel blade with an overall thickness of 1 in. When it comes to cutting linoleum, vinyl tile or roofing materials, you will want to equip yourself with the Dexter Russell Linoleum Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10)
- WIHA Ratchet End Sleeve Crimper (43612)
- CDI CDI Torque Wrench, 3/4 In Dr, 80to400 ft.- lb. (4004MFRMH)
- EXO-FIT SAE ratcheting wrench set, 9 pcs (38104)
- DEXTER RUSSELL Linoleum Knife Curved, 8 1/2 in L (52100)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- Dexter Russell Utility Knives