Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Linoleum Knife 3 1/2L Blade
Mfr # 52130
Zoro # G3191329
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3-1/2"
- Overall Length 8"
- Includes Handle
- Features Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 52130
- Zoro # G3191329
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 3-1/2" |
Overall Length | 8" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue |
Number of Pieces | 1 |
Item | Linoleum Knife |
Description
Linoleum Knife, Blade Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- MALCO MSHML516IS 5/16 in. Magnetic Impact Hex Chuck Driver (MSHML516IS)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- HYDE INDUSTRIAL BLADE SOLUTIONS 11170 2 in. 2-Edge Carbide Scraper Replacement Blade For 10610 (79423111709)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers