Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Linoleum Knife 2-1/2 In
Mfr # 52160
Zoro # G3191225
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 2-1/2"
- Overall Length 7"
- Includes Handle
- Features Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 52160
- Zoro # G3191225
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2-1/2" |
Overall Length | 7" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Super-sharp edges that are long-lasting and easily restored;Available in long or short points with contoured handles to fit the installers hand providing comfort, increased control, and less fatigue |
Number of Pieces | 1 |
Item | Linoleum Knife |
Description
Linoleum Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adaptor, 3/16 to 3/8 In. (278-FS-03X04X06)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Red Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41508)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- KRAFT TOOL Scraper, Stiff, 3", SS, Handle Length: 4 in (DW033)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers