Shop All Tool Belts & Pouches
Dexter Russell
Leather Sheath For Up To 9 In Blade
Mfr # 20410
Zoro # G1217417
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Leather Sheath
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20410
- Zoro # G1217417
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Leather Sheath |
Features | Leather Sheath |
Minimum Temperature | Not Rated |
Description
Leather Sheath, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" Central Vacuum Conv Kit W (MR-3CVC-1)
- GREY PNEUMATIC 3/4" Drive, 1" SAE Socket, 12 Points (3132D)
- WALTER SURFACE TECHNOLOGIES 2-3/8 X 2-Carbide Core Cut Annular Cutters Weldon Shank (05D506)
- AMPG Transfer Screw Set, 12X1.75 (ZTPM12)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- CUSTOM LEATHERCRAFT Plier&Tool Holster (417)
- OX TOOLS Pro 4-Piece Framer's Rig, Oil-Tanned Leather (OX-P263604)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- Dexter Russell Tool Belts & Pouches