Shop All Serving Utensils
Dexter Russell
Leather Sheath
Mfr # 20400
Zoro # G3605826
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- For Use With All Knives Up to 6 in
- Color Tan
- NSF Certified No
- Dimensions 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20400
- Zoro # G3605826
- Country of Origin United States
- Category Serving Utensils
Dimensions
Dimensions | 11 in |
Details
Item | Knife Guard |
Material | Leather |
For Use With | All Knives Up to 6 in |
Color | Tan |
NSF Certified | No |
Holding Capacity | 1 pcs |
Product Type | Knife Sheath |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 11 in, Overall Width 4 7/8 in, Material Leather, Includes Belt Loops, Product Type Knife Sheath, Color Tan, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CG)
- VOLLRATH Disher, Gray (47140)
- EVERPURE 2Cb5 Cartridge (EV961705)
- VOLLRATH Control Knob 2 D, 0-10-1 (23423)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- DEXTER RUSSELL Hook, Boning (09133)
- DEXTER RUSSELL Hook, Node, 6 In Length (09173)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- VOLLRATH Squeeze Disher, 3.2 oz., SS, Ivory (47392)
- Dexter Russell Serving Utensils