Shop All Knives & Cutlery
Dexter Russell
Knife, Veg/Produce
Mfr # 09453
Zoro # G1674915
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vegetable/Produce Knife With Guard
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 5 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 09453
- Zoro # G1674915
- UPC # 092187094538
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 5 in |
Details
Item | Chef/Utility Knife |
Type | Vegetable/Produce Knife With Guard |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Finger Guard | Bottom |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Produce Knife |
Description
Chef/Utility Knife, Knife Type Produce Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 9 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 5 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Rotary Switch (B401103)
- ICE-O-MATIC 30 in W X 50 in H X 31 in D Ice Storage Bin (B55PS)
- PENN Temperature Control (A19QSC-2C)
- PIPER PRODUCTS Element, Heat 208V/1500W (704714)
- DEXTER RUSSELL Stiff Scraping Knife 4 In (50501)
- DEXTER RUSSELL Narrow Boning Knife 6 In (01350)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DEXTER RUSSELL Slime Knife, 4 1/2 In, Poly, White (10193)
- DEXTER RUSSELL Bread Slicer, 9 In, Offset, Scalloped, White (13583)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In (01355)
- MERCER CUTLERY Carving Knife, 8 In (M20408)
- Dexter Russell Knives & Cutlery