Shop All Utility Knives
Dexter Russell
Knife Square Point, 7-1/8" L
Mfr # 75330
Zoro # G3525046
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type Rounded
- Handle Material Hardwood
- Overall Length 7-1/8"
- Application Cutting, Trimming, Layering and Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 75330
- Zoro # G3525046
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7-1/8" |
Details
Blade Type | Square Point |
Handle Type | Rounded |
Handle Material | Hardwood |
Item | Knife |
Application | Cutting, Trimming, Layering and Splicing |
Description
Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- TITAN Bit Driver Set, 31 pcs. (32972)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- STANLEY STANLEY SNAP KNIFE (10-481)
- Dexter Russell Knives, Cutters & Snips