Shop All Utility Knives
Dexter Russell
Knife Sheath, General Purpose Leather
Mfr # 20460
Zoro # G3525089
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20460
- Zoro # G3525089
- Country of Origin United States
- Category Utility Knives
Details
Handle Material | Leather |
Item | Knife Sheath |
Application | General Purpose |
Description
Knife Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- DEWALT 7/64" Split Point drill bit (DW1907)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- DEXTER RUSSELL Dexter Russell Mod 75100 Hawkbill, 7" L (75100)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- Dexter Russell Utility Knives