Shop All Knives & Cutlery
Dexter Russell
Knife Sharpener, 12 In, Diamond, w/Swivel
Mfr # 07623
Zoro # G2019166
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sharpening Material Steel
- Length 12 in
- Handle Color White
- Handle Material Polypropylene
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 07623
- Zoro # G2019166
- UPC # 092187076237
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Knife Sharpener with Swivel |
Sharpening Material | Steel |
Handle Color | White |
Handle Material | Polypropylene |
NSF Certified | Yes |
Swivel | Yes |
Description
Knife Sharpener with Swivel, Product Type Diamond Sharpener, Application Sharpening Knives, Blade Length 12 in, Handle Color White, Handle Material Polypropylene, Overall Length 17 in, NSF Certified Yes, Swivel Yes, Sharpening Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Distribution Assembly (7602789)
- SOUTHBEND Blower 115V (1164095)
- TRAULSEN Drier (325-60103-00)
- IN-SINK-ERATOR Overload Protector (13422S)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- DEXTER RUSSELL Beef Skinner, 6 In, Poly, Black (26173)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (01473)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Blue (01563C)
- DEXTER RUSSELL Tourne Knife, Black Handle 25 In (15153)
- CRESTWARE Santoku Knife, Straight, 7 in. L, White (KN61)
- Dexter Russell Knives & Cutlery