Shop All Knives & Cutlery
Dexter Russell
Knife, Net
Mfr # 15403
Zoro # G2820675
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Net/Twine/Line Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 3 1/4 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 15403
- Zoro # G2820675
- UPC # 092187154034
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Seafood Knife |
Type | Net/Twine/Line Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
Includes | Sheath |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Line Knife |
Number of Implements | 1 |
Description
Seafood Knife, Knife Type Line Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Includes Sheath, Overall Length 7 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Flame Rod Electrode Kit (104000011-K)
- HANDI-FOIL Handi-Foil 24" x 1000 Ft. Heavy Foil Roll (12408)
- ALL SPORT Sports Drink Mix, Sugar Free, Orange Zero, 30 PK (10124815)
- WHIRLPOOL White Touch Up Paint (72017)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Green (12443G)
- DEXTER RUSSELL Breaking Knife 8 In (24053)
- DEXTER RUSSELL Butcher Knife 8 In (04451)
- DEXTER RUSSELL 3 1/4 in Paring Knife (P40843)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (29323)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (03203)
- Dexter Russell Knives & Cutlery