Shop All Knives & Cutlery
Dexter Russell
Knife Guard, 8 In, Poly, Black, Wide
Mfr # 83105
Zoro # G7551844
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 8 in
- Material Plastic
- Color Black
- For Use With All Wide Knives Up to 8 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 83105
- Zoro # G7551844
- UPC # 092187831058
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Dimensions | 8 in |
Details
Item | Knife Guard |
Material | Plastic |
Color | Black |
For Use With | All Wide Knives Up to 8 in |
NSF Certified | No |
Holding Capacity | 1 pcs |
Product Type | Knife Guard |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 8 3/8 in, Overall Width 2 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- BROAN Range Hood, 30 In (413001)
- HOBART Sensor (00-913135-00225)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (27663)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In (01355)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In, NSF (01563)
- BAREBONES LIVING No. 7 Nakiri Knife (CKW-493)
- Dexter Russell Knives & Cutlery