Shop All Knives & Cutlery
Dexter Russell
Knife Guard, 4 In, Poly, Black
Mfr # 83100
Zoro # G7508986
original price:
$5.25
34% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dimensions 4 in
- Color Black
- For Use With Paring Knives
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 83100
- Zoro # G7508986
- UPC # 092187831003
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Dimensions | 4 in |
Details
Item | Knife Guard |
Material | Plastic |
Color | Black |
For Use With | Paring Knives |
NSF Certified | No |
Product Type | Knife Guard |
Holding Capacity | 1 pcs |
Description
Knife Guard, Holding Capacity 1 pcs, Overall Length 4 in, Overall Width 1 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Thermocouple (4518817)
- DETEX Lock, Cylinder , Detex Alarm (ECL-445K)
- RUBBERMAID Wringer, Mop , Sidewrd Pressure (6127)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Predrilled wDrain Hose Adapter, 3PK (WMSP-Drl P3)
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- DEXTER RUSSELL Sheath, 4 In Length (20490)
- DEXTER RUSSELL Boning Knife, Flex, Curved, 6 In, NSF (01483)
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Bread Scoring Knife, 3 Blade (15753)
- MERCER CUTLERY Praxis 8" Chinese Chef Knife, Wood Handle (M33220)
- Dexter Russell Knives & Cutlery