Shop All Knives & Cutlery
Dexter Russell
Knife Case, Black, 18" L, Canvas, 35 pcs.
Mfr # 20203
Zoro # G9887915
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 35 pcs.
- Material Canvas
- Color Black
- Length 18 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 20203
- Zoro # G9887915
- UPC # 092187202032
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 18 in |
Width | 10 1/4 in |
Height | 17 1/2 in |
Details
Item | Knife Case |
Holds | 35 pcs. |
Material | Canvas |
Color | Black |
Includes | (3) Zippered Compartments, Business Card/Id Holder, Detachable Shoulder Strap, Elastic Mesh Pockets for Knife Handles, Heavy Duty Nylon Case, Spot for Silkscreening or Embroidery |
NSF Certified | No |
Product Type | Knife Case |
Holding Capacity | 35 pcs |
Description
Knife Case, Holding Capacity 35 pcs, Overall Length 18 in, Overall Width 10 1/4 in, Overall Height 17 1/2 in, Material Canvas, Includes (3) Zippered Compartments, Business Card/ID Holder, Detachable Shoulder Strap, Elastic Mesh Pockets for Knife Handles, Heavy Duty Nylon Case, Spot for Silkscreening or Embroidery, Product Type Knife Case, Color Black, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS PP500NL Cast Iron Pitcher Pump (PA2061760)
- WOODSTONE OVENS Pilot - Nat/Lp (70PL-0001-NG)
- GLUTINO Glutino Gluten Free Original Crackers 4.4 oz. Box, PK6 (7852303850)
- ANETS Hi-Limit Control (P8902-58)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10833)
- DEXTER RUSSELL Narrow Curved Boning Knife 6 In (24003)
- DEXTER RUSSELL Utility Knife, Food Processing, 6 In, White (13303)
- DEXTER RUSSELL Dexter Russell - Cook's Knife, High Carbon Steel, Stamped, White Handle, 8inL (31600)
- DEXTER RUSSELL Cooks Knife, 8 In, Black (31600B)
- WATERWAY Waterway 212-8141 4 in. Poly Storm Rotating Smooth 5-Scalloped Jet Internal; Black (212-8141)
- Dexter Russell Knives & Cutlery