Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
Industrial Hand Knife, 4" L, Carbon Steel
Mfr # 60040
Zoro # G9887687
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Spring Steel
- Blade Length 4 in
- Overall Length 7 3/4 in
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 60040
- Zoro # G9887687
- UPC # 092187600401
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 4 in |
Overall Length | 7 3/4 in |
Handle Length | 3 3/4 in |
Details
Blade Material | Spring Steel |
Includes | Handle |
Features | Durable |
Number of Pieces | 1 |
Handle Material | Hardwood |
Blade Type | Square |
Nonsparking | No |
Item | Joint Knife |
Product Type | Joint Knife |
Blade Flexibility | Flexible |
Blade Shape | Square |
Non-Sparking Status | No |
NSF Certified | No |
Description
Joint Knife, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Spring Steel, Blade Shape Square, Blade Width 1 in, Features Durable, Handle Length 3 3/4 in, Handle Material Hardwood, Overall Length 7 3/4 in, Product Type Joint Knife, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Pouch, 15-Piece (1/4-1 in.) (WCB94102)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (215-001082)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- WILLIAMS Bahco Lin. Triple-Edge Triangle Bld (449)
- Dexter Russell Putty & Joint Knives, Spatulas, Scrapers