Shop All Cooking Utensils
Dexter Russell
Hamburger Turner 6 In X 3 In
Mfr # 19683
Zoro # G1023471
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Polypropylene
- Dishwasher Safe No
- NSF Certified Yes
- Product Type Turner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19683
- Zoro # G1023471
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Hamburger Turner |
Handle Color | White |
Handle Material | Polypropylene |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Turner |
Hanging Hole | No |
High-Heat Compatible | Yes |
Description
Hamburger Turner, Overall Length 11 in, Product Type Turner, Handle Material Polypropylene, Handle Color White, High-Heat Compatible Yes, Hanging Hole No, Blade Length 6 in, Blade Material Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT CH DR LOCK SOLENOID RPLCMT (F977P3)
- KARAT 24 oz Black Takeout Food Container & Lid, PK150 (IM-FC4024B)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Wicking Pads - (5) (874655)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (19690)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (16353)
- DEXTER RUSSELL 8 in x 4 in Solid Stainless Steel Steak Turner (S8699)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (31646)
- DEXTER RUSSELL Steak Turner, High-Heat, 8" X 4" (31654H)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (31648)
- ZEROLL Disher, Ez , , Sz 16, Blue (2016)
- Dexter Russell Cooking Utensils