Shop All Cooking Utensils
Dexter Russell
Hamburger Turner 6 In X 3 In
Mfr # 16353
Zoro # G1023727
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Turner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 16353
- Zoro # G1023727
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Hamburger Turner |
Product Type | Turner |
Description
Hamburger Turner, Product Type Turner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMUSA USA GetAGrip 3QT Sauce Pan (MIR-A7972494M)
- LOGO BRANDS Toronto Blue Jays 14oz Relief Mug (530-C14RM)
- CRESTWARE Ladle, 3 oz., 14 in. L (OPL03)
- MINUTEMAN Minuteman C-51BK Oval Tub - Iron with Black (C-51BK)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (19720)
- DEXTER RUSSELL Turner, 8" X 3", White (P94856)
- DEXTER RUSSELL Cake Turner, Green Handle 8 In X 3 In (19693G)
- DEXTER RUSSELL Steak Turner, High Heat 8 In X 4 In (19733H)
- DEXTER RUSSELL Hamburger Turner 5 In X 34 In (19723)
- DEXTER RUSSELL Hamburger Turner 6 In X 5 In (16291)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- Dexter Russell Cooking Utensils