Shop All Cooking Utensils
Dexter Russell
Hamburger Turner 5 In X 4 In
Mfr # 16443
Zoro # G1023666
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Dishwasher Safe No
- NSF Certified No
- Product Type Turner
- High-Heat Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 16443
- Zoro # G1023666
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Hamburger Turner |
Handle Color | White |
Dishwasher Safe | No |
NSF Certified | No |
Product Type | Turner |
High-Heat Compatible | Yes |
Hanging Hole | No |
Description
Hamburger Turner, Product Type Turner, Handle Color White, High-Heat Compatible Yes, Hanging Hole No, Blade Length 5 in, Blade Width 4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- WINCO 6 1/2 in Y Peeler (VP-300)
- RSVP INTERNATIONAL Onion Goggles - Red Frame (TEAR-RP)
- DEXTER RUSSELL Cake Turner, Yellow Handle 8 In X 3 In (19693Y)
- DEXTER RUSSELL 3 1/2 in Scalloped Sandwich Spreader (S173SC-PCP)
- DEXTER RUSSELL Turner, 8" X 3", Red (S286-8R)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (31641)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (19693)
- DEXTER RUSSELL Hamburger Turner, 11 1/4 In, White (16343)
- RSVP INTERNATIONAL Canning Ladle (LAD-2)
- Dexter Russell Cooking Utensils