Shop All Peelers, Cutters and Slicers
Dexter Russell
Hamburger Trowel 4 In X 5 In
Mfr # 16530
Zoro # G1023587
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hamburger Trowel 4 In X 5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 16530
- Zoro # G1023587
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Hamburger Trowel 4 In X 5 In |
Product Type | Hamburger Trowel 4 In X 5 In |
Description
Hamburger Trowel 4 In X 5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Basket, Cooking, Ptfe , Mesh (NGC-1258)
- AMANA Grease Shield (59004008)
- KNG M Childs Pink Chef Coat (2136PNKKM)
- CHAMPION DISHWASHER Breaker, Vacuum - 1/2 (100500)
- DEXTER RUSSELL Cutlery Set 3 Pc (20503)
- DEXTER RUSSELL 4 in Green Pizza Cutter (P177AG-PCP)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18213)
- DEXTER RUSSELL Pizza Cutter, Black Handle 4 In (31631)
- DEXTER RUSSELL Mini Turner 25 In (19660)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- NEMCO Tomato Slicer 3/16" Nem (N56600-1)
- Dexter Russell Peelers, Cutters and Slicers